RadBalllBrg, Steel, 61802 ZZ, 15 mm
- Mfr # 6802ZZC0SRL
- Zoro # G124151791
product price:Â
$
8.65
/ea
Key Features
System of Measurement
Metric
Outer Ring Width
5 mm
For Environment
Food and Beverage
Internal Clearance
CN
Series
Extra Thin Metric Series Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802ZZC0SRL
- Zoro #
- G124151791
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 350 lbf
- Maximum Speed
- 31,000 RPM
- Number of Rows
- One
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 61802 ZZ
- Maximum Temperature
- 302 Degrees F
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 580 lbf
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 24 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 580 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.