Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61801 2RS, 12 mm
- Mfr # 6801-2RUC0SRL
- Zoro # G024152171
product price:Â
$
9.29
/ea
Key Features
Series
Extra Thin Metric Series Bearings
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Lubricant Material
Multitemp SRL
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801-2RUC0SRL
- Zoro #
- G024152171
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Seal Type
- Non-Contact
- ABEC Rating
- 1
- Industry Number
- 61801 2RS
- Cage Material
- Steel
- Maximum Speed
- 36,000 RPM
- Internal Clearance
- CN
- Number of Rows
- One
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 540 lbf
- Ball Material Grade
- AISI 52100
- Ring Material
- Steel
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 290 lbf
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 12 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.