Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61703 ZZ, 17 mm
- Mfr # 6703ZZC0SRL
- Zoro # G224151677
product price:Â
$
19.19
/ea
Key Features
Maximum Speed
11,000 RPM
Retaining Ring Groove
No
Ring Material
Steel
Lubricant Material
Multitemp SRL
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6703ZZC0SRL
- Zoro #
- G224151677
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 11,000 RPM
- Retaining Ring Groove
- No
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Shielded
- System of Measurement
- Metric
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Industry Number
- 61703 ZZ
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 180 lbf
- Dynamic Radial Load Capacity
- 280 lbf
- ABEC Rating
- 1
Dimensions
- Outer Ring Width
- 4 mm
- Bore Diameter
- 17 mm
- Outside Diameter
- 23 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 23 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 280 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.