Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 9400 RPM, SSR12 2RS, 3/4"
- Mfr # SR12-2RSC0SRL
- Zoro # G624151970
product price:Â
$
32.19
/ea
Key Features
Retaining Ring Groove
No
Series
Inch Series Miniature Ball Bearings
System of Measurement
Inch
Outside Diameter
1 5/8 in
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR12-2RSC0SRL
- Zoro #
- G624151970
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Retaining Ring Groove
- No
- Series
- Inch Series Miniature Ball Bearings
- System of Measurement
- Inch
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 1,000 lbf
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Industry Number
- SSR12 2RS
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Maximum Speed
- 9,400 RPM
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Closure
- Double Sealed
Dimensions
- Outside Diameter
- 1 5/8 in
- Bore Diameter
- 3/4 in
- Outer Ring Width
- 0.438 in
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.