RadBalllBrg, Steel, 61902 ZZ, 15 mm
- Mfr # 6902ZZC3SRL
- Zoro # G124151661
product price:Â
$
9.55
/ea
Key Features
Dynamic Radial Load Capacity
1,220 lbf
For Environment
Food and Beverage
Maximum Temperature
302 Degrees F
Ball Material Grade
AISI 52100
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902ZZC3SRL
- Zoro #
- G124151661
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 1,220 lbf
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- Ball Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 630 lbf
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61902 ZZ
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- System of Measurement
- Metric
- Internal Clearance
- C3
- Cage Material
- Steel
- Number of Rows
- One
- Ball Material
- Steel
- Retaining Ring Groove
- No
- Maximum Speed
- 29,000 RPM
- Series
- Extra Thin Metric Series Bearings
- Ring Material Grade
- AISI 52100
Dimensions
- Outside Diameter
- 28 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,220 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.