RadBalllBrg, Steel, F61804 ZZ, 20 mm
- Mfr # F6804ZZC0SRL
- Zoro # G924152189
product price:Â
$
28.25
/ea
Key Features
System of Measurement
Metric
Ring Material Grade
AISI 52100
Outside Diameter
32 mm
Closure
Double Shielded
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6804ZZC0SRL
- Zoro #
- G924152189
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Closure
- Double Shielded
- Cage Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 25,000 RPM
- Ball Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 690 lbf
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Flange Type
- Flanged
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 1,130 lbf
- ABEC Rating
- 1
- Industry Number
- F61804 ZZ
- Ball Material
- Steel
- Lubricant Material
- Multitemp SRL
Dimensions
- Outside Diameter
- 32 mm
- Outer Ring Width
- 7 mm
- Flange Thickness
- 1.5 mm
- Flange Diameter
- 35 mm
- Bore Diameter
- 20 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,130 lbf, Flange Diameter 35 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.