RadBalllBrg, Steel, 61804 ZZ, 20 mm
- Mfr # 6804ZZC0SRL
- Zoro # G424151989
product price:Â
$
13.89
/ea
Key Features
Ball Material
Steel
Industry Number
61804 ZZ
Closure
Double Shielded
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6804ZZC0SRL
- Zoro #
- G424151989
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Industry Number
- 61804 ZZ
- Closure
- Double Shielded
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Maximum Speed
- 25,000 RPM
- Cage Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Maximum Temperature
- 302 Degrees F
- Ring Material
- Steel
- Static Radial Load Capacity
- 690 lbf
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 1,130 lbf
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 32 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,130 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.