Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 19000 RPM, 61905, 25 mm
- Mfr # 6905P6C0AF2
- Zoro # G724152051
product price:Â
$
11.79
/ea
Key Features
Flange Type
Non-Flanged
ISO Rating
Class 6
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6905P6C0AF2
- Zoro #
- G724152051
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- ISO Rating
- Class 6
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Retaining Ring Groove
- No
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Internal Clearance
- CN
- Series
- Extra Thin Metric Series Bearings
- Maximum Speed
- 19,000 RPM
- Cage Material
- Steel
- Maximum Temperature
- 275 Degrees F
- ABEC Rating
- 3
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Number of Rows
- One
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Dynamic Radial Load Capacity
- 1,970 lbf
- Static Radial Load Capacity
- 1,280 lbf
- Ball Material
- Steel
- Outer Ring Type
- Straight
- Industry Number
- 61905
- Closure
- Open
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 42 mm
- Bore Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,970 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.