Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61809 ZZ, 45 mm
- Mfr # 6809ZZC3SRL
- Zoro # G624151659
product price:Â
$
31.49
/ea
Key Features
ABEC Rating
1
Ball Material
Steel
Static Radial Load Capacity
1,510 lbf
Number of Rows
One
Series
Extra Thin Metric Series Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809ZZC3SRL
- Zoro #
- G624151659
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Ball Material
- Steel
- Static Radial Load Capacity
- 1,510 lbf
- Number of Rows
- One
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
- Ball Material Grade
- AISI 52100
- Closure
- Double Shielded
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- Ring Material
- Steel
- Maximum Speed
- 13,000 RPM
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 1,750 lbf
- Flange Type
- Non-Flanged
- Industry Number
- 61809 ZZ
Dimensions
- Bore Diameter
- 45 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 58 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.