Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61901 ZZ, 12 mm
- Mfr # F6901ZZC0SRL
- Zoro # G124151494
product price:Â
$
20.79
/ea
Key Features
Ring Material
Steel
Outer Ring Type
Shield/Seal Groove
Closure
Double Shielded
ABEC Rating
1
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6901ZZC0SRL
- Zoro #
- G124151494
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Ball Material
- Steel
- Maximum Temperature
- 302 Degrees F
- Retaining Ring Groove
- No
- Flange Type
- Flanged
- System of Measurement
- Metric
- Internal Clearance
- CN
- Static Radial Load Capacity
- 410 lbf
- Lubricant Material
- Multitemp SRL
- Industry Number
- F61901 ZZ
- Dynamic Radial Load Capacity
- 810 lbf
- Series
- Extra Thin Metric Series Bearings
- Ball Material Grade
- AISI 52100
- Maximum Speed
- 33,000 RPM
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
Dimensions
- Bore Diameter
- 12 mm
- Flange Thickness
- 1.5 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
- Flange Diameter
- 26.5 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 810 lbf, Flange Diameter 26.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.