Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61813 ZZ, 65 mm
- Mfr # 6813ZZC0SRL
- Zoro # G924152097
product price:Â
$
95.35
/ea
Key Features
Bore Diameter
65 mm
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6813ZZC0SRL
- Zoro #
- G924152097
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 3,340 lbf
- Maximum Speed
- 8,600 RPM
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61813 ZZ
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 3,230 lbf
- Internal Clearance
- CN
- Maximum Temperature
- 302 Degrees F
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Ball Material
- Steel
Dimensions
- Bore Diameter
- 65 mm
- Outside Diameter
- 85 mm
- Outer Ring Width
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 85 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,340 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.