Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 7000 RPM, SS61705, 25 mm
- Mfr # 6705HC0AF2
- Zoro # G824152463
product price:Â
$
42.99
/ea
Key Features
Maximum Speed
7,000 RPM
Bore Diameter
25 mm
Industry Number
SS61705
System of Measurement
Metric
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6705HC0AF2
- Zoro #
- G824152463
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 7,000 RPM
- Industry Number
- SS61705
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Outer Ring Type
- Straight
- Series
- Extra Thin Metric Series Bearings
- Ball Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Internal Clearance
- CN
- Static Radial Load Capacity
- 190 lbf
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- Ring Material
- Stainless Steel
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 250 lbf
- ABEC Rating
- 1
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Retaining Ring Groove
- No
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 32 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 250 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.