Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61901 2RS, 12 mm
- Mfr # 6901-2RSC0SRL
- Zoro # G124151586
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Outer Ring Type
Shield/Seal Groove
Cage Material
Steel
Ring Material
Steel
Flange Type
Non-Flanged
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901-2RSC0SRL
- Zoro #
- G124151586
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Steel
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Industry Number
- 61901 2RS
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Static Radial Load Capacity
- 410 lbf
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 810 lbf
- Maximum Speed
- 18,200 RPM
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Ball Material
- Steel
- Seal Type
- Contact
- Closure
- Double Sealed
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 810 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.