RadBalllBrg, SS, SS61701 ZZ, 12 mm
- Mfr # 6701HZZC0SRL
- Zoro # G324152321
product price:Â
$
14.35
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Outside Diameter
18 mm
Number of Rows
One
Static Radial Load Capacity
120 lbf
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6701HZZC0SRL
- Zoro #
- G324152321
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Static Radial Load Capacity
- 120 lbf
- Flange Type
- Non-Flanged
- Maximum Speed
- 15,000 RPM
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 210 lbf
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- Maximum Temperature
- 302 Degrees F
- Retaining Ring Groove
- No
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Shielded
- Lubricant Material
- Multitemp SRL
- Industry Number
- SS61701 ZZ
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.