RadBalllBrg, Steel, 61905 ZZ, 25 mm
- Mfr # 6905ZZC0SRL
- Zoro # G624151444
product price:Â
$
18.39
/ea
Key Features
Outer Ring Width
9 mm
Lubricant Material
Multitemp SRL
Retaining Ring Groove
No
Maximum Temperature
302 Degrees F
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6905ZZC0SRL
- Zoro #
- G624151444
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Maximum Temperature
- 302 Degrees F
- System of Measurement
- Metric
- Internal Clearance
- CN
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,280 lbf
- Maximum Speed
- 19,000 RPM
- Industry Number
- 61905 ZZ
- Ball Material
- Steel
- Ring Material Grade
- AISI 52100
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 1,970 lbf
Dimensions
- Outer Ring Width
- 9 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 42 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,970 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.