Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6300 2RS, 10 mm
- Mfr # 6300H-2RSC0SRL
- Zoro # G424152481
product price:Â
$
25.69
/ea
Key Features
ABEC Rating
1
Dynamic Radial Load Capacity
1,550 lbf
Seal Type
Contact
Outer Ring Width
11 mm
Maximum Speed
14,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6300H-2RSC0SRL
- Zoro #
- G424152481
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 1,550 lbf
- Seal Type
- Contact
- Maximum Speed
- 14,900 RPM
- Lubricant Material
- Multitemp SRL
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Industry Number
- SS6300 2RS
- Static Radial Load Capacity
- 620 lbf
- Retaining Ring Groove
- No
- Internal Clearance
- CN
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
Dimensions
- Outer Ring Width
- 11 mm
- Bore Diameter
- 10 mm
- Outside Diameter
- 35 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,550 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.