Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 16000 RPM, SS6205, 25 mm
- Mfr # 6205HC0P13
- Zoro # G124152361
product price:Â
$
34.49
/ea
Key Features
Ring Material
Stainless Steel
Ball Material
Stainless Steel
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6205HC0P13
- Zoro #
- G124152361
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Resistance Properties
- Corrosion-Resistant
- Outer Ring Type
- Straight
- Industry Number
- SS6205
- ABEC Rating
- 1
- Maximum Temperature
- 300 Degrees F
- Static Radial Load Capacity
- 1,420 lbf
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Closure
- Open
- Maximum Speed
- 16,000 RPM
- Dynamic Radial Load Capacity
- 2,680 lbf
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Internal Clearance
- CN
- Number of Rows
- One
Dimensions
- Outer Ring Width
- 15 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,680 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.