RadBalllBrg, Steel, 61812 ZZ, 60 mm
- Mfr # 6812ZZC0SRL
- Zoro # G224152612
product price:Â
$
65.39
/ea
Key Features
Static Radial Load Capacity
2,980 lbf
Outer Ring Width
10 mm
Ring Material
Steel
System of Measurement
Metric
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6812ZZC0SRL
- Zoro #
- G224152612
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 2,980 lbf
- Ring Material
- Steel
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Industry Number
- 61812 ZZ
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- ABEC Rating
- 1
- Maximum Speed
- 9,400 RPM
- Ring Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 3,230 lbf
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Ball Material
- Steel
- Closure
- Double Shielded
- Series
- Extra Thin Metric Series Bearings
Dimensions
- Outer Ring Width
- 10 mm
- Bore Diameter
- 60 mm
- Outside Diameter
- 78 mm
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 78 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,230 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.