Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61914 ZZ, 70 mm
- Mfr # 6914ZZC0AV2
- Zoro # G024152508
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
7,600 RPM
Bearing Lubrication
Maintenance-Free
Ball Material Grade
AISI 52100
Internal Clearance
CN
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6914ZZC0AV2
- Zoro #
- G024152508
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 7,600 RPM
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Series
- Extra Thin Metric Series Bearings
- Ring Material
- Steel
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Lubricant Material
- Shell Alvania #2
- Static Radial Load Capacity
- 5,930 lbf
- Industry Number
- 61914 ZZ
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 6,660 lbf
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Ball Material
- Steel
- Closure
- Double Shielded
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 70 mm
- Outer Ring Width
- 16 mm
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 100 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 6,660 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.