RadBalllBrg, Steel, 61807 2RS, 35 mm
- Mfr # 6807-2RSC0SRL
- Zoro # G424152559
product price:Â
$
18.99
/ea
Key Features
Outside Diameter
47 mm
Series
Extra Thin Metric Series Bearings
Ball Material Grade
AISI 52100
Ring Material
Steel
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6807-2RSC0SRL
- Zoro #
- G424152559
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Ball Material Grade
- AISI 52100
- Ring Material
- Steel
- Ball Material
- Steel
- Industry Number
- 61807 2RS
- Closure
- Double Sealed
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Seal Type
- Contact
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Static Radial Load Capacity
- 1,070 lbf
- Dynamic Radial Load Capacity
- 1,330 lbf
- Maximum Speed
- 8,800 RPM
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,330 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.