RadBalllBrg, Steel, F61900 2RS, 10 mm
- Mfr # F6900-2RSC0SRL
- Zoro # G824152265
product price:Â
$
12.99
/ea
Key Features
Flange Type
Flanged
Flange Thickness
1.5 mm
Internal Clearance
CN
System of Measurement
Metric
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6900-2RSC0SRL
- Zoro #
- G824152265
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Flanged
- Internal Clearance
- CN
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Industry Number
- F61900 2RS
- Ring Material
- Steel
- Ball Material
- Steel
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Sealed
- Number of Rows
- One
- Static Radial Load Capacity
- 360 lbf
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 760 lbf
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 20,400 RPM
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Flange Thickness
- 1.5 mm
- Outer Ring Width
- 6 mm
- Bore Diameter
- 10 mm
- Outside Diameter
- 22 mm
- Flange Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 760 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.