RadBalllBrg, Steel, F61702 ZZ, 15 mm
- Mfr # F6702ZZC0SRL
- Zoro # G324152123
product price:Â
$
27.49
/ea
Key Features
Internal Clearance
CN
Industry Number
F61702 ZZ
Bore Diameter
15 mm
Series
Extra Thin Metric Series Bearings
Outside Diameter
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6702ZZC0SRL
- Zoro #
- G324152123
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Industry Number
- F61702 ZZ
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 260 lbf
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Maximum Speed
- 13,000 RPM
- Ring Material
- Steel
- Closure
- Double Shielded
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Static Radial Load Capacity
- 160 lbf
- Retaining Ring Groove
- No
- Maximum Temperature
- 302 Degrees F
- For Environment
- Food and Beverage
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
- Flange Diameter
- 22.5 mm
- Outer Ring Width
- 4 mm
- Flange Thickness
- 0.8 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter 22.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.