Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61807 ZZ, 35 mm
- Mfr # 6807HZZC0SRL
- Zoro # G424152061
product price:Â
$
72.49
/ea
Key Features
Flange Type
Non-Flanged
Closure
Double Shielded
Bore Diameter
35 mm
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
1,070 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6807HZZC0SRL
- Zoro #
- G424152061
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Ring Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,070 lbf
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- SS61807 ZZ
- ABEC Rating
- 1
- Maximum Speed
- 16,000 RPM
- System of Measurement
- Metric
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Retaining Ring Groove
- No
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 860 lbf
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.