RadBalllBrg, Steel, 61900 ZZ, 10 mm
- Mfr # 6900ZZC0SRL
- Zoro # G524152657
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Maximum Speed
37,000 RPM
Number of Rows
One
Closure
Double Shielded
Static Radial Load Capacity
360 lbf
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900ZZC0SRL
- Zoro #
- G524152657
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 37,000 RPM
- Number of Rows
- One
- Closure
- Double Shielded
- Static Radial Load Capacity
- 360 lbf
- Ball Material Grade
- AISI 52100
- Lubricant Material
- Multitemp SRL
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 760 lbf
- Series
- Extra Thin Metric Series Bearings
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Internal Clearance
- CN
- Ring Material
- Steel
- Industry Number
- 61900 ZZ
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Retaining Ring Groove
- No
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 6 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 760 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.