Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61807 2RS, 35 mm
- Mfr # 6807H-2RSC0SRL
- Zoro # G224152193
product price:Â
$
76.25
/ea
Key Features
Dynamic Radial Load Capacity
1,070 lbf
Internal Clearance
CN
Seal Type
Contact
Static Radial Load Capacity
860 lbf
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6807H-2RSC0SRL
- Zoro #
- G224152193
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 1,070 lbf
- Internal Clearance
- CN
- Seal Type
- Contact
- Static Radial Load Capacity
- 860 lbf
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SS61807 2RS
- Resistance Properties
- Corrosion-Resistant
- ABEC Rating
- 1
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Maximum Speed
- 8,800 RPM
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.