RadBalllBrg, AllySteel, 61810 2RS, 50 mm
- Mfr # 6810-2RSC0SRL
- Zoro # G624151796
product price:Â
$
29.15
/ea
Key Features
ABEC Rating
1
Industry Number
61810 2RS
Flange Type
Non-Flanged
System of Measurement
Metric
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6810-2RSC0SRL
- Zoro #
- G624151796
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Industry Number
- 61810 2RS
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- Seal Type
- Contact
- Maximum Speed
- 6,100 RPM
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
Dimensions
- Bore Diameter
- 50 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 65 mm
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.