Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61904 2RS, 20 mm
- Mfr # F6904-2RS
- Zoro # G924152509
product price:Â
$
39.99
/ea
Key Features
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Bore Diameter
20 mm
Outer Ring Width
9 mm
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6904-2RS
- Zoro #
- G924152509
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Dynamic Radial Load Capacity
- 1,790 lbf
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- Maximum Speed
- 12,100 RPM
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
- Static Radial Load Capacity
- 1,030 lbf
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- Maximum Temperature
- 212 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- System of Measurement
- Metric
- ABEC Rating
- 1
- Retaining Ring Groove
- No
- Industry Number
- F61904 2RS
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 9 mm
- Flange Thickness
- 2 mm
- Flange Diameter
- 40 mm
- Outside Diameter
- 37 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,790 lbf, Flange Diameter 40 mm, Flange Thickness 2 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.