RadialBallBrg, SS, 5500 RPM, SS61706, 30 mm
- Mfr # 6706H
- Zoro # G724152358
product price:Â
$
87.39
/ea
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Static Radial Load Capacity
210 lbf
Outside Diameter
37 mm
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6706H
- Zoro #
- G724152358
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Static Radial Load Capacity
- 210 lbf
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- Number of Rows
- One
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Outer Ring Type
- Straight
- Industry Number
- SS61706
- Dynamic Radial Load Capacity
- 260 lbf
- System of Measurement
- Metric
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Closure
- Open
- Maximum Speed
- 5,500 RPM
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Outside Diameter
- 37 mm
- Bore Diameter
- 30 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.