Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6004HZZC0SRL
- Zoro # G624151949
product price:Â
$
37.85
/ea
Key Features
For Environment
Food and Beverage
System of Measurement
Metric
Ring Material
Stainless Steel
Outer Ring Width
12 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6004HZZC0SRL
- Zoro #
- G624151949
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 12 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 42 mm
Details
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- Maximum Speed
- 20,000 RPM
- Number of Rows
- One
- Static Radial Load Capacity
- 910 lbf
- Industry Number
- SS6004 ZZ
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No