Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6210H-2RSC0SRL
- Zoro # G424152429
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Outer Ring Width
20 mm
Seal Type
Contact
Internal Clearance
CN
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6210H-2RSC0SRL
- Zoro #
- G424152429
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 20 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 90 mm
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 6,700 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.