Promotion Restriction
|
Not eligible for promotion
|
Item - Infrared Camera
|
Infrared Camera
|
Item
|
Infrared Camera
|
Temp. Range (C) - Infrared
|
-40 Degrees to 2000 Degrees
|
Temp. Range (F) - Infrared
|
-40 Degrees to 3632 Degrees
|
IR Detector Resolution
|
1024 x 768 Pixels
|
Temp. Accuracy (F) - Infrared
|
+/-1.0% or 1.8 Degrees Whichever is Greater
|
Thermal Resolution
|
786,432 Pixels
|
Field of View
|
28 Degrees x 21 Degrees
|
Spectral Response - Infrared
|
7.5 to 14um
|
Focus Method
|
Auto, Manual
|
Field of View - IR Camera
|
28.0 Degrees Horizontal x 21.0 Degrees Vertical
|
Focus Distance - Infrared
|
Minimum of 0.40 m
|
Thermal Sensitivity - IR Camera
|
20 mK
|
Detector Resolution - Infrared
|
1024 x 768 Pixels
|
Display - IR Camera
|
4.3 in Touch Screen Color LCD
|
Display Resolution - IR Camera
|
800 x 480 Pixels
|
Image Notation
|
Yes
|
Ambient Temp. Range
|
5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
|
File Formats
|
H.264
|
Thermal And Visible Light Blending
|
Yes
|
Emissivity
|
Adjustable 0.01 to 1.00
|
Thermal and Visible Light Blending
|
Yes
|
Visual Light Resolution
|
5 MP
|
Temp. Range (F)
|
-40 Degrees to 3632 Degrees F
|
Thermal Sensitivity
|
20 mK
|
Temp. Range (C)
|
-40 Degrees to 2000 Degrees C
|
Picture In Picture
|
Yes
|
Laser Sighting
|
Yes
|
Multiple Lens Option
|
Yes
|
Special Features
|
Viewfinder for Outdoor or Bright Conditions, (2) Programmable Buttons for Favorite Functions, Voice/Text/Sketch Annotation, 8X Continuous Zoom, GPS and Compass Data Added to Images, Auto/Manual Focus, 20 mK Sensitivity, Interchangeable and Articulating Lenses
|
Wireless
|
No
|
Removable Memory Card
|
SD
|
Data Logging
|
Yes
|
Data Logging - Instrument
|
Yes
|
Display
|
4.3" (800 x 480) Touch Screen
|
Temp. Accuracy
|
+/-1%
|
NIST Certified
|
No
|
Spectral Response
|
7.5 to 14um
|
Focus Range - Infrared
|
0.40m to Infinity
|
Alarm
|
yes
|
Frame Rate - IR Camera
|
30 Hz
|
Temp. Accuracy (C) - Infrared
|
+/-1.0% or +/-1.0 Degrees Whichever is Greater
|
Includes
|
Battery Charger, Bluetooth Headset, Hard Carrying Case, HDMI-HDMI Cable, Lens Cap, Neck Strap, Power Supply, Standard A to Micro-B Calibration Certificate
|
Image Frequency
|
30 Hz
|
Drop Tested
|
Not Tested
|
Focus Range
|
0.4m to Infinity
|
Articulating Lens
|
Yes
|
Green Environmental Attribute
|
Product is Rechargeable
|
Display Resolution
|
800 x 480
|
Features
|
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
|
Standards
|
CSA, EN, PSE 60950-1, UL Listed
|
Data Transfer Type
|
Wired, Wireless
|
Minimum Operating Temperature Degrees F
|
5 Degrees F
|
Number of Batteries Required
|
2
|
Auto Power Off
|
Yes
|
Maximum Temperature Measured Degrees F
|
3,632 Degrees F
|
Infrared Resolution
|
1024 x 768
|
Temperature Alerts
|
High Temperature, Low Temperature, Normal Body Temperature
|
Accuracy Degrees C
|
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater; +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
|
Portability
|
Fixed
|
Intrinsic Safety
|
Not Specified Intrinsically Safe
|
Interface
|
SD Card, USB, Wireless
|
Calibration Certificate Type
|
Available Separately
|
Accuracy Degrees F
|
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
|
Lens Angles Included
|
28 Degrees
|
Frame Rate
|
30 Hz
|
Alert Type
|
Digital Display, Sound
|
Minimum Emissivity Setting
|
0.01
|
Maximum Operating Temperature Degrees F
|
122 Degrees F
|
Maximum Emissivity Setting
|
1.00
|
Minimum Focus Distance
|
0.4 m
|
Maximum Temperature Measured Degrees C
|
2,000 Degrees C
|
Digital Display Screen Type
|
LCD Touchscreen
|
Series
|
FLIR T1000 Series
|
Minimum Temperature Measured Degrees F
|
-40 Degrees F
|
Batteries Included
|
Yes
|
Emissivity Adjustability
|
Adjustable
|
Battery Run Time
|
2.5 hr
|
Battery Chemistry
|
Lithium Ion
|
Minimum Temperature Measured Degrees C
|
-40 Degrees C
|