Shop FABRI-KAL
See all product information
Create Account
Recycleware Round Deli Container, 16 oz, 4.6" Diameter x 3" h, Clear, Plastic, 500PK
Mfr # 000000000009501034
Zoro # G423333607
product price:Â $227.99
/pk 500, $0.46/ea
Free Shipping & Returns
Key Features
Outside Height
3 in
Food Container Type
Base
Material
RPET
Diameter
4.6 in
For Use With
Fabri-Kal LRD, LRDOF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000000000009501034
- Zoro #
- G423333607
- UPC #
- 49202015863
- Country of Origin
- United States
Dimensions
- Outside Height
- 3 in
- Diameter
- 4.6 in
Details
- Food Container Type
- Base
- Material
- RPET
- For Use With
- Fabri-Kal LRD, LRDOF
- Number of Compartments
- 1
- Capacity
- 16 oz
- Color
- Clear
Description
Made from recycled (PCR) PET plastic bottles. The recycled PET material performs well in cool temperature applications and is crack resistant. Durable and leak-resistant. Stylish and crystal-clear for complete product visibility. Paired with Recycleware Deli Container Lids, provides a snap fit lid application and removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.