Shop All Accent Chairs
Fabulaxe
Gray Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4
Mfr # QI004061.GY.4
Zoro # G104180711
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Velvet, Metal
- Height 38
- Weight 8
- Depth 15
Product Information
- Brand Fabulaxe
- MFR # QI004061.GY.4
- Zoro # G104180711
- UPC # 651355033252
- Country of Origin China
- Category Accent Chairs
Dimensions
Height | 38 |
Depth | 15 |
Length | 15 |
Width | 22 |
Details
Description
This classic style accent chair with a simple and modern design is the perfect pick for small space. Whether drawn up to your dining table or rounding out your living room with an extra seat, a side chair like this is a great option wherever you need it. Made with premium velvet fabric. A solid and manufactured metal frame provides comfort and support. Consider this tall accent chair to add definition and glam to your interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- Fabulaxe Accent Chairs