Shop All Accent Chairs
Fabulaxe
Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, White
Mfr # QI003750.WT
Zoro # G004177194
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 9.5
- Color White
- Material Plastic
- Length 22.5
- Width 21
Product Information
- Brand Fabulaxe
- MFR # QI003750.WT
- Zoro # G004177194
- UPC # 651355237506
- Country of Origin China
- Category Accent Chairs
Dimensions
Length | 22.5 |
Width | 21 |
Height | 31 |
Depth | 22.5 |
Details
Description
Embrace classic mid-century modern style with the timeless plastic dining armchair design. Crafted with a one-piece molded plastic chair seat, arms, back, and legs, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Its cut-out three backs design makes it comfortable for any body type. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- RUBBERMAID Optimizers Multipurpose Six-Pocket Organizer, 9.75w x 4.25d x 12h, Clear (66040ROS)
- JADE RANGE Orifice, #43 (4620700000)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- Fabulaxe Accent Chairs