Shop FABULOSO

Multi-Use Cleaner, Watermelon Scent, 56 oz Bottle

  • Mfr # 61038631

  • Zoro # G016042565


product price:  $14.09
/ea

Key Features

Container Type
Bottle
Removes
Bacteria, Dirt, Grease, Grime
Cleaner Form
Liquid
Surfaces for Use On
All Sealed Surfaces, Granite, Laminate, Linoleum, Porcelain, Sealed Hardwood Floors, Tile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61038631
Zoro #
G016042565
UPC #
827854012184
Country of Origin
Mexico

Dimensions

Size
56 oz

Details

Container Type
Bottle
Item
Multi-Purpose Cleaner
Removes
Bacteria, Dirt, Grease, Grime
Cleaner Form
Liquid
Fragrance
Watermelon
Surfaces for Use On
All Sealed Surfaces, Granite, Laminate, Linoleum, Porcelain, Sealed Hardwood Floors, Tile

Description

Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.