Shop FABULOSO

Multi-Use Cleaner, Lavender Scent, 33.8 oz Bottle, 12PK

  • Mfr # 153096

  • Zoro # G023333199


product price:  $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Removes
Dust; Grease; Grime; Soil
Application
All-Purpose Cleaner
Cleaner Form
Liquid
Surfaces for Use On
Ceramic; Fiberglass; Glass; Granite; Hard-Sealed Surfaces; Metal; Plastic; Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
153096
Zoro #
G023333199
UPC #
35000530967
Country of Origin
United States

Dimensions

Size
33.8 oz

Details

Container Type
Bottle
Item
Multi-Purpose Cleaner
Fragrance
Lavender
Removes
Dust; Grease; Grime; Soil
Application
All-Purpose Cleaner
Cleaner Form
Liquid
Surfaces for Use On
Ceramic; Fiberglass; Glass; Granite; Hard-Sealed Surfaces; Metal; Plastic; Vinyl

Description

Fabuloso Multi-Purpose Cleaner, 2X Concentrated Formula transforms your home or business with a fresh scent that lasts. Bring the fragrance of Fabuloso indoors, and experience a warm, joyful feeling your friends and family will love. Fabuloso 2X Concentrated Formula now provides 2x more active ingredients compared to non-concentrated Fabuloso Original, giving you 2x the dosage in the same bottle. Every colorful pour from the easy-pour bottle delivers a long-lasting, unmistakable freshness and leaves your home bright and clean. Use Fabuloso Multi-Purpose Cleaner, on sinks, toilets, tubs, showers, kitchen and bathroom floors, sealed wood surfaces, appliances, counters, windows, mirrors, walls, doorknobs and furniture, and fill every room in your home with joy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.