Shop FABULOSO
See all product information
Create Account
Multi-Use Cleaner, Peach Scent, 56 oz Bottle, 6PK
Mfr # 61046751
Zoro # G016042718
product price:Â $76.79
/pk 6, $12.80/eaKey Features
Removes
Dirt, Grease, Grime
Surfaces for Use On
Granite, Linoleum, Porcelain, Sealed Floors, Stainless Steel, Tile, Vinyl
Cleaner Form
Liquid
Size
56 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61046751
- Zoro #
- G016042718
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 56 oz
Details
- Removes
- Dirt, Grease, Grime
- Surfaces for Use On
- Granite, Linoleum, Porcelain, Sealed Floors, Stainless Steel, Tile, Vinyl
- Cleaner Form
- Liquid
- Fragrance
- Peach
- Item
- Multi-Purpose Cleaner
- Container Type
- Bottle
Description
Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.