Shop FAIRCHILD INDUSTRIES

Hydraulic hose, 50ft coil, 3/8in ID, 5/8in OD, One braid high-tensile steel wire

  • Mfr # HY3800R17-50

  • Zoro # G022605266


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Color
Black
Application
High-pressure hydraulic oil lines
Hose Outside Dia. (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HY3800R17-50
Zoro #
G022605266
UPC #
841880141908
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Hose Outside Dia. (In.)
0.63 in

Details

Hose Color
Black
Application
High-pressure hydraulic oil lines
Item
Hydraulic Hose

Description

Hydraulic hose, 50ft length, Oilproof, Anti-abrasion, weather resistant, thin synthetic Rubber, High-pressure hydraulic oil lines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.