Duplex Straight Blade Receptacle, Non-NEMA, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SSRE5TRWR-WH-10

  • Zoro # G914119567


product price:  $25.19
/pk 10, $2.52/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRE5TRWR-WH-10
Zoro #
G914119567
UPC #
850020996544
Country of Origin
China

Dimensions

Width
4.45 in
Length
2.56 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
UL Listed, cUL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
NEMA Configuration
Standard
Finish
White
Durability
Tamper Resistant, Water Resistant

Description

The Faith SSRE5TRWR-WH-10 duplex receptacle is a drop in upgrade/replacement for residential outdoor and indoor applications that require 15 Amp duplex outlet receptacle. With both tamper and weather-resistant ratings, Faith's 15 amp duplex receptacle is perfect for installations in wet or damp locations. Use these outlets outdoor on decks, patios, or poolhouses. The tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. 10-packs of power outlets. Electric socket specifications: 15-Amp/125-Volt/5-15R/2 Pole/3 Wire. Each white outlet is made of high-quality, rugged thermoplastic polycarbonate and corrosion-resistant materials to ensure a long service life. Meets or exceeds 2017 National Electric Code NEC Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.


  • • DIY Outdoor Outlet Replacement: This duplex receptacle outlet is suitable for both outdoor and indoor use and ideal for porches, garages, patios, and locations that may be exposed to outdoor elements
  • • Weather resistant outlet: designed with corrosion-resistant materials for prolonged exposure to sunlight, this exterior outlet meets 2017 NEC requirements for weather resistance
  • • TR Receptacles: Tamper-resistant electrical outlets have a shutter safety mechanism, blocking access to power unless a plug is inserted and provide an extra layer of safety in households with children. Compliant with 2017 NEC Article 406.12
  • • Easy to install: the wall outlets shallow body design fits easily in standard junction boxes, the electrical receptacles are both back and side wire capable
  • • Specifications: 10-Pack; 15A 125VAC, 5-15R; 2-pole; 3-wire; flammability UL94, V2 Rating; UL Listed; 1-year warranty; Faith wall plates sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products