
Duplex White 1-Gang Standard Outlet Covers, Unbreakable Polycarbonate, 10PK
Mfr # DUWP1-WH-10
Zoro # G114119565
product price: $7.55
/pk 10, $0.76/eaSold in multiples of 2 for $15.10
Key Features
Color
White
Material
Polycarbonate (PC)
Finish
White
Width
11.93 in
NEMA Configuration
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUWP1-WH-10
Zoro #
G114119565
UPC #
850020996605
Country of Origin
China
Dimensions
Width
11.93 in
Length
0.35 in
Details
Item
Duplex Outlet Wall Plate
Color
White
Material
Polycarbonate (PC)
Finish
White
NEMA Configuration
Duplex
Switch Type
Decorator, Toggle
Description
Faith polycarbonate thermoplastic duplex outlet wall plates are designed to cover any standard size duplex receptacle outlet. These wall plates are manufactured with high-quality materials to provide durability, flexibility and resilience to bending and impact. Each electric outlet cover is also heat and fade resistant to prevent fading and discoloration. The white finish is smooth and easy-to-clean. UL and CUL Listed.
- • Package includes: 10 white wall plates for outlets with matching painted screws
- • Durable construction: each outlet cover is made with premium polycarbonate thermoplastic material is nearly unbreakable, easy to clean and provides durability, flexibility and fade resistance
- • Easy DIY installation: drop in replacement for any standard outlet plate cover of the same configuration pairs perfectly with Faith Duplex outlets
- • Standard size outlet wall plate: single gang dimensions 4.54 in. H x 2.75 in. W
- • UL and CUL Listed electrical outlet cover plates: heat and fade resistant covered by a limited 5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.