Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LWP 30/54 Wooden Insulated Attic Ladder Maximum capacity: 300 Lbs.

  • Mfr # 66809

  • Zoro # G215879290


product price: $801.99
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
66809
Zoro #
G215879290
UPC #
-
Country of Origin
China

Description

The LWP Smart Plus Attic Ladder is a folding pine wood attic ladder, supplied with an insulated hatch door. The door is beige on the inside and outside. Treads are fitted using dovetail joints for added durability. There is a space between the treads and the hatch door, for more comfortable foot positioning onto the treads. Features -Safety grooves are cut into the treads to prevent slipping. -Steps do not protrude over the ladder surface. -Dimension - 54 L x 30 W in. -Height - 10 ft. 1 in. -Item Weight - 75 lbs.