Zoro Homepage

Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Device, Exit Only Function, Less Trim, Hex Key D

  • Mfr # 25-M-EO 3 313AN RHR

  • Zoro # G516475481


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Mortise
Length (In.)
36 in
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-M-EO 3 313AN RHR
Zoro #
G516475481
UPC #
197163366910
Country of Origin
Japan

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 in
Fits Stile Width
4-1/2 in
Depth
2-3/4 in

Details

Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Mortise
Series
25
Item
Mortise Exit Devices
Color
Dark Bronze
Type
Mortise
Grade
Grade 1
Material
Aluminum
Finish
Dark Bronze
Door Handing
Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.