Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Quantum, RH Reversible, Bronze

  • Mfr # 912L SP313 QUA RHR

  • Zoro # G4068858


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Series
19
For Door Thickness
1 3/4 in
Fits Stile Width
2 1/4 in
Door Handing
Right Hand Reversible
Finish
Sprayed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912L SP313 QUA RHR
Zoro #
G4068858
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
2 1/4 in
Overall Length
7 1/4 in
Overall Width
1 3/4 in
Length - Maximum
7 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Series
19
Door Handing
Right Hand Reversible
Finish
Sprayed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Educational
ADA Compliant
Yes
Features
3 in Projection
Outside Trim Type
Lever
Style
Quantum
Standards
ANSI/BHMA A156.3
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Hand Orientation
Right-Handed
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Exit Device Style
Quantum

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 19 Series, Fire Rated No, Sprayed Dark Bronze Finish, Fits Stile Width 2 1/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 7 1/4 in, Overall Width 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Quantum, Features 3 in Projection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.