6 in. D X 13 in. D 300 lb. cap. Centered Tire Rubber

  • Mfr # FR1035

  • Zoro # G216119333


product price:  $30.95
/ea

Key Features

For Use With
Wheelbarrow/Cart Tires/Wh
Overall Length
3.62 in
Overall Width
13 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1035
Zoro #
G216119333
UPC #
722571007836
Country of Origin
China

Dimensions

Overall Length
3.62 in
Overall Width
13 in
Overall Height
13 in

Details

Item
Wheelbarrows/Yard Carts
For Use With
Wheelbarrow/Cart Tires/Wh

Description

Axle Diameter: 5/8, Hub Style: Centered, Inflatable: Yes, Material: Rubber, Number in Package: 1, Packaging Type: , Product Type: Tire, Rim Diameter: 6, Sub Brand: , Tread Type: Knobby, Brand Name: Farm and Ranch, Weight Capacity: 300, Wheel Diameter: 13

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.