Shop FAS-TRAK
See all product information
Create Account
Floor Finish Applicator, Red, Steel
- Mfr # FT-1800P
- Zoro # G623358189
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Features
Cleaning Path
16 in
Overall Width
21 in
Includes
Spray Kit
For Use With
Water or Solvent-Based Sealers and Finishes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-1800P
- Zoro #
- G623358189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 21 in
- Fits Chest Size
Details
- Features
- Cleaning Path
- 16 in
- Includes
- Spray Kit
- Item
- Floor Finish Applicator
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Product Type
- Floor Finish Applicators
- Material
- Steel
- Color
- Red
- Shell Material
- Steel
- Wire Color
- Red
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 21 in, Material Steel, Color Red, For Use With Water or Solvent-Based Sealers and Finishes, Cleaning Path 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.