Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K120
- Zoro # G423932657
product price:Â
$
96.45
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
- K120
- Zoro #
- G423932657
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K120 C-frame/skeleton motor, 1/260 HP, 3000 RPM, 120V single-phase air-over duty with flat shaft (0.218 in diameter, 1.55 in extension), two poles and 60 Hz. Insulation class B, service factor 1, across-the-line starting, UL recognized; ideal for HVACR C-frame applications.