Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K130
- Zoro # G423932046
product price:Â
$
63.45
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
- K130
- Zoro #
- G423932046
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K130 C-frame/skeleton electric motor, 1/150 HP, 3000 RPM, 115V single-phase, air-over duty with 2 poles and 60 Hz frequency. Flat shaft 0.181 in diameter with 1.00 in extension, service factor 1, Insulation Class B, rated for 40 DegC ambient, starting method across-the-line, UL Recognized; UPC 818508021584.