Shop FASCO
Create Account
C-Frame Skeleton Motor, C-Frame Electric Motor
- Mfr # K142
- Zoro # G123932131
product price:Â
$
86.15
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
- K142
- Zoro #
- G123932131
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO C-Frame Motor (Supplier Stock No. PEM-K142) is a 1/70 HP, 3000 RPM air-over skeleton motor for HVACR applications, 120V single-phase, 60 Hz with 2 poles and across-the-line starting. Round shaft 0.181 in diameter with 1.00 in extension, insulation class B, service factor 1, UL Recognized, built in Mexico.