Shop FASCO
Create Account
C-Frame Skeleton Motor 115V Single Phase 2-Speed Non-Reversible
- Mfr # K112
- Zoro # G023931166
product price:Â
$
102.99
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
- K112
- Zoro #
- G023931166
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K112 C-frame/skeleton motor, 1/50 HP, 3000 RPM, 120V single-phase with 2 poles for 60 Hz operation, designed for air-over duty. Features a 0.218 in flat-and-groove shaft with 1.44 in extension, Service Factor 1, Insulation Class B, UL Recognized, and manufactured in Mexico (UPC 818508021546).