Shop FASCO
Create Account
C-Frame Skeleton Electric Motor - Verify
- Mfr # K115
- Zoro # G923932102
product price:Â
$
86.19
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
- K115
- Zoro #
- G923932102
- UPC #
- -
- Country of Origin
- Mexico
Description
Fasco PEM-K115 C-frame/skeleton motor, 1/100 HP, 3000 RPM, 115V single-phase air-over duty with 4 poles (60 Hz) and flat shaft 0.218 inch diameter, 1.82 inch extension. Insulation class B, service factor 1, across-the-line starting, UL recognized; manufactured in Mexico, UPC 818508023540.